Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duffel Bag, Black, Polyester, 4 Pockets

  • Mfr # GB5116

  • Zoro # G4130813


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Width
23 1/2 in
Color
Black
Material
Polyester
Features
Top and Side Webbing Straps, All Compartments include Nickel-Plated Storm Drains, Adjustable and Removable Padded Shoulder Strap
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB5116
Zoro #
G4130813
UPC #
720476130161
Country of Origin
China

Dimensions

Width
23 1/2 in
Depth
12 in
Length
23-1/2"
Height
9 1/2 in
Overall Height
12 in
Overall Depth
12 in
Overall Width
9 1/2 in
Overall Length
23 1/2 in
Size
Medium

Details

Item
Duffel Bag
Color
Black
Material
Polyester
Features
Top and Side Webbing Straps, All Compartments include Nickel-Plated Storm Drains, Adjustable and Removable Padded Shoulder Strap
Includes
Shoulder Strap
Closure Type
Heavy-Duty #8 Zippers
Number of Pockets
4
Number of Compartments
3
Product Type
Duffel Bag
Closure
Zipper
Number of Wheels
0
Interior Volume
2,679 cu in
Includes Laptop Sleeve
No Laptop Sleeve
Number of Straps
2
Number of Interior Pockets
0
Number of Exterior Pockets
2
Water Resistance
Not Water Resistant

Description

The ERGODYNE GB5116 Gear Bag is the perfect storage solution for your tools. With its spacious interior, you will be able to keep all your essentials together and organized. The bag has a height of 9 1/2 in., width of 23 1/2 in., depth of 12 in. and length of 23-1/2". It features heavy duty #8 zippers that close securely. It also has a water repellent backing to protect against moisture damage. Designed with 4 pockets, you can store different types of tools in this bag for ease and convenience. The ERGODYNE GB5116 Gear Bag will help you to get the job done efficiently with its spacious design and sturdy construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.