Zoro Homepage

Duffel Bag, Black, Polyester, 5 Pockets

  • Mfr # GB5120

  • Zoro # G3647463


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Width
34 in
Color
Black
Material
Polyester
Features
Molded Retractable Pull Handle, Molded Wheels, Adjustable, Padded Shoulder Strap, (3) Removable Internal Dividers
Number of Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB5120
Zoro #
G3647463
UPC #
720476131205
Country of Origin
China

Dimensions

Width
34 in
Height
6 in
Depth
11 in
Length
32-1/2"
Overall Width
14 in
Overall Height
12 1/2 in
Overall Depth
11 in
Overall Length
32 1/2 in
Size
Large

Details

Item
Duffel Bag
Color
Black
Material
Polyester
Features
Molded Retractable Pull Handle, Molded Wheels, Adjustable, Padded Shoulder Strap, (3) Removable Internal Dividers
Number of Pockets
5
Closure Type
Heavy-Duty Zipper
Number of Compartments
3
Product Type
Duffel Bag
Number of Wheels
2
Closure
Zipper
Includes Laptop Sleeve
No Laptop Sleeve
Number of Interior Pockets
0
Water Resistance
Not Water Resistant
Interior Volume
5,675 cu in
Number of Straps
4
Number of Exterior Pockets
1

Description

The ERGODYNE GB5120 Rolling Bag is a heavy-duty tool bag with all the features you need to get the job done. The 5 pockets of this rolling bag allow you to keep your tools organized and within reach. Made of 1680D ballistic polyester, it has a 600D polyester base that provides an extra layer of protection. Its molded wheel base and retractable handle make for easy transportation. It also has heavy duty zippers, internal dividers and high quality stitching on its nylon webbing handles. With all these great features, the ERGODYNE GB5120 Rolling Bag is an essential for any tradesperson or hobbyist who works with tools frequently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.