Zoro Homepage

Duffel Bag, Black, Polyester

  • Mfr # 5020SP

  • Zoro # G5237561


product price: $31.09
/ea

Key Features

Width
12 in
Color
Black
Material
Polyester
Features
23" x 12"
Closure Type
Heavy-Duty #8 Zippers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020SP
Zoro #
G5237561
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Depth
23 in
Height
12 in
Length
23"
Overall Depth
23 in
Overall Width
12 in
Overall Height
12 in
Overall Length
23 in
Size
Small

Details

Item
Duffel Bag
Color
Black
Material
Polyester
Features
23" x 12"
Closure Type
Heavy-Duty #8 Zippers
Product Type
Duffel Bag
Number of Wheels
0
Closure
Zipper
Number of Straps
4
Number of Interior Pockets
1
Water Resistance
Not Water Resistant
Number of Exterior Pockets
2
Includes Laptop Sleeve
No Laptop Sleeve
Interior Volume
3,312 cu in

Description

Duffel Bag, Width 12 In., Depth 23 In., Height 12 In., Material Polyester, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.