Duffel Bag, Large, Water Resistant, Black
Mfr # GB5030L
Zoro # G7559632
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Width
31 in
Color
Black
Material
Tarpaulin
Features
Compression Straps connect forming a Handle, Top Flap ID and Document Pockets, Adjustable and Removable Padded Shoulder Straps, (2) Haul Handles
Includes
Detachable Shoulder Straps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB5030L
Zoro #
G7559632
UPC #
720476130345
Country of Origin
China
Dimensions
Width
31 in
Height
18 1/2 in
Length
30-1/2"
Depth
18 1/2 in
Overall Depth
18 1/2 in
Overall Height
18 1/2 in
Overall Width
18 1/2 in
Overall Length
31 in
Size
Large
Details
Item
Duffel Bag
Color
Black
Material
Tarpaulin
Features
Compression Straps connect forming a Handle, Top Flap ID and Document Pockets, Adjustable and Removable Padded Shoulder Straps, (2) Haul Handles
Includes
Detachable Shoulder Straps
Number of Pockets
2
Product Type
Duffel Bag
Number of Wheels
0
Closure
Zipper
Includes Laptop Sleeve
No Laptop Sleeve
Water Resistance
Water Resistant
Number of Exterior Pockets
1
Number of Straps
3
Number of Interior Pockets
1
Interior Volume
10,610 cu in
Description
Duffel Bag, Width 15 In., Depth 30.5 In., Height 15 In., Material Waterproof Tarpaulin, Color Black, Number of Pockets 2, Features Made with Water and Cold Resistant Tarpaulin Fabric That Withstands Mother Nature's Punch!, Includes Detachable Shoulder Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.