Duffel Bag, Medium, Water Resistant, Black
Mfr # GB5030M
Zoro # G7559876
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Width
27 in
Color
Black
Material
Tarpaulin
Features
Compression Straps connect forming a Handle, Top Flap ID and Document Pockets, Adjustable and Removable Padded Shoulder Straps, (2) Haul Handles
Includes
Detachable Shoulder Straps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB5030M
Zoro #
G7559876
UPC #
720476130321
Country of Origin
China
Dimensions
Width
27 in
Length
27"
Height
15 1/2 in
Depth
15 1/2 in
Overall Depth
15 1/2 in
Overall Width
15 1/2 in
Overall Height
15 1/2 in
Overall Length
27 in
Size
Medium
Details
Item
Duffel Bag
Color
Black
Material
Tarpaulin
Features
Compression Straps connect forming a Handle, Top Flap ID and Document Pockets, Adjustable and Removable Padded Shoulder Straps, (2) Haul Handles
Includes
Detachable Shoulder Straps
Number of Pockets
2
Product Type
Duffel Bag
Closure
Zipper
Number of Wheels
0
Interior Volume
6,487 cu in
Number of Straps
3
Water Resistance
Water Resistant
Includes Laptop Sleeve
No Laptop Sleeve
Number of Interior Pockets
1
Number of Exterior Pockets
1
Description
If you need a tough and reliable tool bag, the Arsenal by Ergodyne GB5030M Duffel Bag is an excellent choice. It has been designed to withstand the worst weather conditions Mother Nature can throw at it. Made with water and cold resistant tarpaulin fabric, this duffel bag is built to last. It also features 1000D poly mesh on its exterior for durability. The durable duffel bag has a 13 1/2 in depth and 12 in height, making it roomy enough for all your tools. There are two pockets available to store your tools securely. If you are looking for a strong yet affordable tool bag, then look no further than the Arsenal by Ergodyne GB5030M Duffel Bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.