Duffel Bag, Polyester, 16 1/2 in L, 7 1/2 in W, Orange
Mfr # GB5220
Zoro # G3331937
product price: $46.15
/eaKey Features
Material
Polyester
Length
16 1/2 in
Width
7 1/2 in
Height
10 in
Tool Storage Type Included
Bag/Tote
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB5220
Zoro #
G3331937
UPC #
720476134589
Country of Origin
China
Dimensions
Length
16 1/2 in
Width
7 1/2 in
Height
10 in
size
Small
Overall Width
7 1/2 in
Overall Depth
10 in
Overall Length
16 1/2 in
Details
Item
Duffel Bag
Color
Orange
Material
Polyester
Tool Storage Type Included
Bag/Tote
Features
Padded Shoulder Strap, Reflective Accents
Closure Type
Zipper
Product Type
Duffel Bag
Number of Outer Compartments
1
Number of Inner Compartments
26
Description
Duffel Bag, Height 10 in, Width 7 1/2 in, Length 16 1/2 in, Material Polyester, Orange, Closure Type Zipper, Features Padded Shoulder Strap, Reflective Accents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.