Zoro Homepage

Duffel Bag, Polyester, 19 in L, 12 in W, Orange

  • Mfr # GB5215

  • Zoro # G3268946


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Length
19 in
Width
12 in
Height
8 1/2 in
size
Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB5215
Zoro #
G3268946
UPC #
720476134381
Country of Origin
China

Dimensions

Length
19 in
Width
12 in
Height
8 1/2 in
size
Large
Overall Width
12 in
Depth
19"
Overall Depth
8 1/2 in
Overall Length
19 in
Size
Large

Details

Item
Duffel Bag
Color
Orange
Material
Polyester
Features
Padded Shoulder Strap, Reflective Accents
Tool Storage Type Included
Bag/Tote
Includes
2" Webbing Shoulder Strap With Reflective Striping, ID Card Window
Closure Type
Zipper
Number of Pockets
2
Product Type
Duffel Bag
Number of Inner Compartments
19
Number of Outer Compartments
2

Description

If you are an EMT or work in the medical field, this ERGODYNE GB5215 Trauma Bag is essential. It comes with a foam padded interior and sidewalls that have removable dividers to hold all your tools securely. The bag features high-quality 600D polyester material for enhanced durability. This large trauma bag has an orange color, which makes it easy to spot when you need it most. With 19 in length and 12 in width, this sturdy tool bag can hold all your essentials. This ERGODYNE Trauma Bag is perfect for transporting your tools safely and easily during rescue missions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.