Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duffel Bag, Polyester, 30" L, 15 in W, Red

  • Mfr # GB5005P

  • Zoro # G0187997


product price: $59.99
/ea

Key Features

Color
Red
Material
Polyester
Length
30"
Width
15 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB5005P
Zoro #
G0187997
UPC #
720476133056
Country of Origin
China

Dimensions

Length
30"
Width
15 in
Height
15 in
size
Large
Overall Depth
15 in
Overall Width
15 in
Overall Length
30 in

Details

Item
Duffel Bag
Color
Red
Material
Polyester
Features
Removable and Adjustable Shoulder Strap for Transporting Heavy Gear
Closure Type
Zipper
Tool Storage Type Included
Bag/Tote
Includes
Shoulder Strap
Product Type
Duffel Bag
Number of Outer Compartments
3
Number of Inner Compartments
0

Description

When you need to transport tools, the ERGODYNE GB5005P Gear Bag is a must-have. With its heavy-duty #10 zippers and 1000D polyester material, this bag will last for years. The bag's 1000D polyester material ensures that it can withstand wear and tear from being carried around. This gear bag has a double coating, which makes it waterproof and dustproof. It also features extra storage pockets on the inside of the tool bag for smaller items such as screws or pliers. In addition to its main compartment, there are two side pockets for storing smaller items such as wrenches or pens. If you need a large gear bag that can hold all your tools securely in place while you travel from job site to job site, then this is the one for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.