Zoro Homepage

Duffel Bag, Polyester, 31 in L, 14 in W, Red

  • Mfr # GB5005W

  • Zoro # G3913786


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Polyester
Length
31 in
Width
14 in
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB5005W
Zoro #
G3913786
UPC #
720476132059
Country of Origin
China

Dimensions

Length
31 in
Width
14 in
Height
16 in
size
Large
Overall Width
14 in
Depth
31"
Overall Depth
14 in
Overall Length
31 in
Size
Large

Details

Item
Duffel Bag
Color
Red
Material
Polyester
Closure Type
Zipper
Tool Storage Type Included
Bag/Tote
Features
Wheeled Gear Bag
Product Type
Duffel Bag
Number of Outer Compartments
2
Number of Inner Compartments
0

Description

This Wheeled Gear Bag from Ergodyne is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. Made of 1000D nylon, this bag has a double coating that protects it against rips and tears. It features heavy duty #10 zippers that keep the contents safe and secure. The red tool bag also has a large size that allows you to store many items inside. With its length of 31 in., this bag has straight wireway allowing you to reach all corners easily. This Ergodyne Wheeled Gear Bag is the perfect companion for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.