Zoro Homepage

Duffel Bag, Small, Water Resistant, Black

  • Mfr # GB5030S

  • Zoro # G5819922


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
23 1/2 in
Color
Black
Material
Tarpaulin
Features
Compression Straps connect forming a Handle, Top Flap ID and Document Pockets, Adjustable and Removable Padded Shoulder Straps, (2) Haul Handles
Length
23-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB5030S
Zoro #
G5819922
UPC #
720476130307
Country of Origin
China

Dimensions

Width
23 1/2 in
Length
23-1/2"
Height
11"
Depth
13 1/2 in
Overall Depth
13 1/2 in
Overall Width
13 1/2 in
Overall Height
13 1/2 in
Overall Length
23 1/2 in
Size
Small

Details

Item
Duffel Bag
Color
Black
Material
Tarpaulin
Features
Compression Straps connect forming a Handle, Top Flap ID and Document Pockets, Adjustable and Removable Padded Shoulder Straps, (2) Haul Handles
Number of Pockets
2
Includes
Detachable Shoulder Straps
Product Type
Duffel Bag
Closure
Zipper
Number of Wheels
0
Number of Exterior Pockets
1
Interior Volume
4,283 cu in
Number of Interior Pockets
1
Water Resistance
Water Resistant
Includes Laptop Sleeve
No Laptop Sleeve
Number of Straps
3

Description

Duffel Bag, Small, Water Resistant, Capacity 4395 ci, Length 24 In, Width 15 In, Depth 15 In, Height 15 In, Diameter 24 In, Number of Pockets 2, Number of Pockets (Outside) 2, Material Waterproof Tarpaulin, Color Black, Features Made with Water and Cold Resistant Tarpaulin Fabric That Withstands Mother Nature's Punch!, Includes Detachable Shoulder Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.