Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Econo Breakaway Mesh Vest, Orange, 2XL/3XL

  • Mfr # 8215BA

  • Zoro # G2155406


product price: $10.65
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester Mesh
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215BA
Zoro #
G2155406
UPC #
720476210672
Country of Origin
Indonesia

Dimensions

Size
2XL/3XL
Vest Size
2XL, 3XL
Reflective Stripe Width
2 in

Details

Item
Break Away Vest
Color
Lime
ANSI Class
2
Material
Polyester Mesh
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Features
Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab
Standards
ANSI/ISEA 107; Type R Class 2 Compliant
Fabric Construction
Solid
Fall Protection Compatible
No
Includes LED Lights
No
Reflective Stripe Location
Back, Chest, Waist
Number of Outside Pockets
0
Breakaway
Yes
Safety Features
Breakaway
Pocket Location
Inside Right Waist
Total Number of Pockets
1
Reflective Stripe Color
Silver
Number of Inside Pockets
1

Description

Vest, ANSI Class 2, Vest Size 2XL, 3XL, Number of Pockets with Closure 0, Features Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab, Standards ANSI-Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.