
Economy Mesh Vest, Orange, S/M
Mfr # 8210HL
Zoro # G2155363
product price: $6.35
/eaSold in multiples of 2 for $12.70
Key Features
Color
Orange
Size
S/M
ANSI Class
2
Material
Mesh, Polyester
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8210HL
Zoro #
G2155363
UPC #
720476210139
Country of Origin
Indonesia
Dimensions
Size
S/M
Vest Size
M, S
Reflective Stripe Width
2 in
Details
Item
Economy Mesh Vest
Color
Orange
ANSI Class
2
Material
Mesh, Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Features
Breathable, Reflective, Pocket, High Visibility, Lightweight, Mic Tab
Standards
ANSI/ISEA 107, Type R Class 2
Pocket Location
Inside Right Waist
Reflective Stripe Color
Silver
Fall Protection Compatible
No
Total Number of Pockets
1
Number of Outside Pockets
0
Number of Inside Pockets
1
Fabric Construction
Solid
Reflective Stripe Location
Back, Chest, Waist
Includes LED Lights
No
Description
Vest, ANSI Class 2, Vest Size M, S, Number of Pockets with Closure 0, Features Single Mic Tab, Standards ANSI-Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.