Zoro Homepage

Economy Surveyors Vest, Lime, S/M

  • Mfr # 8249Z

  • Zoro # G2142228


product price: $9.85
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8249Z
Zoro #
G2142228
UPC #
720476240235
Country of Origin
Indonesia

Dimensions

Size
S/M
Vest Size
M, S
Reflective Stripe Width
2 in

Details

Item
Economy Surveryors Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
1
Stripe Color
Silver
Features
Single Radio Mic Tab
Standards
ANSI-Compliant
Number of Outside Pockets
2
Fall Protection Compatible
No
Includes LED Lights
No
Fabric Construction
Solid
Total Number of Pockets
4
Pocket Location
Left Chest, Right Chest
Reflective Stripe Color
Silver
Reflective Stripe Location
Back, Chest, Waist
Number of Inside Pockets
2

Description

Vest, ANSI Class 2, Vest Size M, S, Number of Pockets with Closure 1, Features Single Radio Mic Tab, Standards ANSI-Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.