Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elastic Back Support, Black, Elastic, 3XL

  • Mfr # 1625

  • Zoro # G510934557


product price: $24.39
/ea

Key Features

Color
Black
Material
Elastic
Waist Size - Maximum
58 in
Waist Size - Minimum
25 in
Includes Suspenders
Includes Suspenders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1625
Zoro #
G510934557
UPC #
720476111177
Country of Origin
Multiple

Dimensions

Size
3XL
Waist Size - Maximum
58 in
Waist Size - Minimum
25 in
Support Height
7 1/2 in

Details

Item
Elastic Back Support
Color
Black
Material
Elastic
Includes Suspenders
Includes Suspenders
Suspender Attachment
Detachable
Closure
Hook-and-Loop
Features
Machine Washable, Non-Conductive, Versatile Wear
Latex Content
Contains Latex

Description

Elastic Back Support, Color Black, Material Elastic, Size 3XL, Waist Size - Minimum 25 in, Waist Size - Maximum 58 in, Support Height 7 1/2 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Machine Washable, Non-Conductive, Versatile Wear, Latex Content Contains Latex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.