Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elastic Coil Eyewear Lanyard, Black, PK6, Black, 12 in Length, Stretchable nylon/elastic

  • Mfr # 3280

  • Zoro # G0714415


product price: $22.65
/pk 6, $3.78/ea

Key Features

Material
Stretchable nylon/elastic
Attachment Type
Slip-style attachment fits variety of temple sizes
Length
12 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3280
Zoro #
G0714415
UPC #
720476192800
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in

Details

Item
Elastic Coil Eyewear Lanyard,Black,PK6
Material
Stretchable nylon/elastic
Attachment Type
Slip-style attachment fits variety of temple sizes
Color
Black

Description

Elastic Coil Eyewear Lanyard,Black,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.