Elbow Sleeve, Neoprene, Spandex, Pull-Over, Black, Size M
Mfr # 650
Zoro # G9467823
product price: $12.69
/eaKey Features
Color
Black
Style
Pull-Over
Material
Neoprene, Spandex
Fits
10 to 11 in
Features
Breathable, Machine Washable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650
Zoro #
G9467823
UPC #
720476165736
Country of Origin
China
Dimensions
Ergonomic Support Size
M
Size
M
Width
0.5"
Length
10"
Details
Item
Elbow Sleeve
Color
Black
Style
Pull-Over
Material
Neoprene, Spandex
Fits
10 to 11 in
Features
Breathable, Machine Washable
Side
Universal
Latex Content
Latex Free
Limb Circumference - Maximum
11 in
Number of Straps
0
Limb Circumference - Minimum
10 in
Product Type
Elbow Sleeve
Closure
Pull-On
Wrist
Ambidextrous
Description
Elbow Sleeve, Color Black, Material Neoprene, Spandex, Number of Straps 0, Closure Pull-On, Side Universal, Size M, Limb Circumference - Minimum 10 in, Limb Circumference - Maximum 11 in, Latex Content Latex Free, Product Type Elbow Sleeve, Features Breathable, Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.