
Ergodyne Arsenal 5843 Tool Backpack Dual Compartment; Black
Mfr # 13743
Zoro # G104055712
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13743
Zoro #
G104055712
UPC #
720476137436
Country of Origin
China
Details
Item
Ergodyne Arsenal 5843 Tool Backpack Dual Compartment; Black
Color
Black
Description
Ergodyne Arsenal Tool Storage is the leading manufacturer of Tool Bags and other accessories. These products come in a variety of sizes with features like molded rubber case for longer wear and moisture protection. Our products are equipped with a combination of strength and performance. We aspire to provide workers with the most innovative, well-crafted safety gear and training solutions towards the goal of zero injuries.
Features- 1200D ballistic polyester
- 26 interior pockets and 11 PALS webbing loops
- Tall tool holster on side panel
- Padded shoulder straps for increased comfort
- Reinforced comfort padding on the back
- YKK zippers
- 4 Molded ABS plastic bases
- Ring attachment points for biner's and other connectors
- Telecommunications
- Mining & Wind Energy
- Oil & Gas
- Carpentry
- Trades
- Construction
- Contractors
- Maintenance
- Mechanics
- Electricians
- Color: Black
- Dimension: 9" H x 16" W x 19" L
- Weight: 5.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.