Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evaporative Cooling Bandana, Solid Blue

  • Mfr # 6702

  • Zoro # G4347956


product price: $4.95
/ea

Key Features

Material
Cotton/Acrylic
Size
Universal
Pattern
Solid
Overall Length
35 1/2 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6702
Zoro #
G4347956
UPC #
720476123996
Country of Origin
Indonesia

Dimensions

Size
Universal
Overall Length
35 1/2 in
Overall Width
2 in

Details

Item
Evaporative Cooling Bandana
Color
Blue
Material
Cotton/Acrylic
Pattern
Solid
Features
Lightweight
Cooling Method
Evaporative - Soak
Soaking Time
2 to 5 min.
Closure Type
Tie
Maximum Cooling Time
Up to 4 hours
Series
6702
Garment Type
Head Band
Cooling
Yes
Cleaning and Care Instructions
Hand Wash
Style
Head Protector
Adjustment Type
Ties

Description

Evaporative Cooling Bandana, Garment Type Head Band, Cooling Yes, Cooling Method Evaporative - Soak, Maximum Cooling Time Up to 4 hours, Closure Type Tie, Material Cotton/Acrylic, Color Blue, Pattern Solid, Size Universal, Style Head Protector, Overall Width 2 in, Overall Length 35 1/2 in, Adjustment Type Ties, Cleaning and Care Instructions Hand Wash, Features Lightweight, Series 6702

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.