
Evaporative Cooling Vest, Embedded Polymers, Zipper Closure, Lime, L
Mfr # EGO12534
Zoro # G602500899
product price: $68.55
/eaKey Features
Color
Lime
Cooling Method
Water Activated, Soak
Features
Lightweight, Easy Activation, Breathable Comfort
Material
Polymer; Nylon
Maximum Cooling Time
Up to 4 hrs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EGO12534
Zoro #
G602500899
UPC #
720476125341
Country of Origin
Taiwan, Province of China
Dimensions
Size
L
Length
12 in
Details
Item
Evaporative Cooling Vest
Color
Lime
Cooling Method
Water Activated, Soak
Features
Lightweight, Easy Activation, Breathable Comfort
Material
Polymer; Nylon
Maximum Cooling Time
Up to 4 hrs
Closure Type
Zipper
Garment Type
Vest
Workwear Cooling Technology
Evaporative
Description
The Chill-Its 6665 Evaporative Cooling Vest is made with an advanced polymer-embedded fabric to provide workers with immediate core cooling relief from the heat. It is made of comfortable and durable quilted nylon exterior with mesh side panels for ventilation and stretch. For best results, wear this lightweight, body cooling vest over a T-shirt. Water-repellant liner keeps the interior of the vest as dry as possible when activated though you should expect to feel some dampness/wetness. This simple, effective and comfortable solution for heat stress prevention is similar to how sweat cools the body. When activated, this cooling safety vest is comfortable and refreshing for even the hottest days of the year. Size large fits chest from 38" to 42".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.