Evaporative FRNeck Shade, Polymer, Blu, PK6
Mfr # 6717FR
Zoro # G0709250
product price: $90.39
/pk 6, $15.07/ea
Free Shipping & Returns
Key Features
Overall Width
0.5 in
Color
Blue
Overall Length
9.75 in
Cooling Method
Evaporative Cooling
Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6717FR
Zoro #
G0709250
UPC #
720476126577
Country of Origin
Indonesia
Dimensions
Overall Width
0.5 in
Overall Length
9.75 in
Details
Item
Evaporative FRNeck Shade,Polymer,Blu,PK6
Color
Blue
Cooling Method
Evaporative Cooling
Material
Polymer
Description
Evaporative FRNeck Shade,Polymer,Blu,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.