Zoro Homepage

Firefighter SCBA Mask Bag, Fleece, H/L, Red

  • Mfr # 5082L

  • Zoro # G912532627


product price: $30.59
/ea

Key Features

Material
Nylon; Fleece
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5082L
Zoro #
G912532627
UPC #
720476130833
Country of Origin
China

Details

Item
SCBA Mask Bag
Material
Nylon; Fleece
Color
Red

Description

Firefighter SCBA Mask Bag,Fleece,H/L,Red


  • PROTECT EXPENSIVE MASKS - Heavy-duty 1000D nylon to protect SCBA masks or full or half face respirators, filters and accessories
  • FLEECE-LINED - Soft brushed polyester fleece lining protects mask lenses and equipment from scratches and wear
  • EASY ACCESS BOTTOM CLOSURE - Hook & loop on bottom of bag is designed to quickly open, dropping the respirator into the user hand for instant access
  • METAL CLASP FOR CARRYING - Use the spring-loaded steel clasp to attach the PPE bag to your vest, bunker gear, jacket, belt or other gear
  • REFLECTIVE MATERIALS - Reflective stripe improve visibility while in the field
  • ID CARD WINDOW - Holds business cards and jobsite IDs for easy mask and equipment identification
  • DIMENSIONS - 8.5in x 8.5in x 14in // 21cm x 21cm x 35cm
  • CAPACITY - 13L // 790ci
  • SCBA MASKS, RESPIRATORS AND FILTERS NOT INCLUDED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.