Zoro Homepage

Flame Resistant Balaclava, Universal

  • Mfr # 6847

  • Zoro # G9138033


product price: $66.59
/ea

Key Features

Size
Universal
Material
Fleece
Lining Material
Fleece
Length
10.3"
Standards
ASTM F1506, NFPA 2112, NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6847
Zoro #
G9138033
UPC #
720476168478
Country of Origin
Indonesia

Dimensions

Size
Universal
Length
10.3"
Height
15.3"
Width
0.5"

Details

Color
Black
Material
Fleece
Lining Material
Fleece
Standards
ASTM F1506, NFPA 2112, NFPA 70E
Style
Balaclava
Adjustment Type
Fitted
Item
Flame Resistant Balaclava
Features
Breathable Warmth, Form-Fitting Design, Soft Comfort
Weight
2.56 oz
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Areas Covered
Face, Head
Cleaning and Care Instructions
Machine Wash
Series
6847

Description

Flame Resistant Balaclava, Style Balaclava, Includes Lining Yes, Lining Material Fleece, Areas Covered Face, Head, Adjustment Type Fitted, Material Fleece, Color Black, Size Universal, Cleaning and Care Instructions Machine Wash, Features Breathable Warmth, Form-Fitting Design, Soft Comfort, Insulated for Cold Conditions Yes, Series 6847, Standards ASTM F1506, NFPA 2112, NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.