Flame Resistant Balaclava, Universal, Navy
Mfr # 6847
Zoro # G9137920
product price: $66.59
/eaKey Features
Adjustment Type
Fitted
Features
Breathable Warmth, Form-Fitting Design, Soft Comfort
Lining Material
Fleece
Material
Fleece
Style
Balaclava
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6847
Zoro #
G9137920
UPC #
720476168485
Country of Origin
Indonesia
Dimensions
Length
10.3"
Size
Universal
Height
15.3"
Width
0.5"
Details
Adjustment Type
Fitted
Features
Breathable Warmth, Form-Fitting Design, Soft Comfort
Lining Material
Fleece
Material
Fleece
Color
Navy
Style
Balaclava
Standards
ASTM F1506, NFPA 2112, NFPA 70E
Item
Flame Resistant Balaclava
Weight
2.56 oz
Cleaning and Care Instructions
Machine Wash
Includes Lining
Yes
Areas Covered
Face, Head
Insulated for Cold Conditions
Yes
Series
6847
Description
Flame Resistant Balaclava, Style Balaclava, Includes Lining Yes, Lining Material Fleece, Areas Covered Face, Head, Adjustment Type Fitted, Material Fleece, Color Navy, Size Universal, Cleaning and Care Instructions Machine Wash, Features Breathable Warmth, Form-Fitting Design, Soft Comfort, Insulated for Cold Conditions Yes, Series 6847, Standards ASTM F1506, NFPA 2112, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.