Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant Cooling Bandana, Blue, Cotton

  • Mfr # 6700FR

  • Zoro # G5161807


product price: $6.36
/ea

Key Features

Size
Universal
Material
Cotton
Hazard Risk Category (HRC)
1
Covers
Head and Neck
Standards
ASTM F1506, ASTM F2302, Classified HRC1 Per NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6700FR
Zoro #
G5161807
UPC #
720476126072
Country of Origin
Indonesia

Dimensions

Size
Universal

Details

Item
Bandana
Color
Blue
Material
Cotton
Hazard Risk Category (HRC)
1
Covers
Head and Neck
Standards
ASTM F1506, ASTM F2302, Classified HRC1 Per NFPA 70E
ATPV Rating
7.1 cal/sq cm
Style
Over the Head
Closure Type
Tie
Arc Flash PPE Category
1
Color Family
Blue
Garment Type
Bandana
Pattern
Solid
Material Trade Name
Modacrylic Cotton Blend
Features
Just Re-Soak, Remains Hydrated for up to 4 Hours, Reusable, Soak in Water for 2-5 Minutes to Activate
Cooling
Yes
Cooling Method
Evaporative Cooling

Description

ATPV Rating 7.1 cal/sq cm, Arc Flash PPE Category 1, Closure Type Tie, Color Blue, Cooling Yes, Cooling Method Evaporative Cooling, Features Just Re-Soak, Remains Hydrated for up to 4 Hours, Reusable, Soak in Water for 2-5 Minutes to Activate, Garment Type Bandana, Bandana, Material Trade Name Modacrylic Cotton Blend, Pattern Solid, Size Universal, Standards ASTM F1506, ASTM F2302, Classified HRC1 Per NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.