Zoro Homepage

Flame Resistant Cooling Bandana, Blue, Cotton

  • Mfr # 6710FR

  • Zoro # G5161922


product price: $15.39
/ea

Key Features

Material
Cotton
Size
Universal
Pattern
Solid
Features
Re-Usable
Cooling Method
Evaporative Cooling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6710FR
Zoro #
G5161922
UPC #
720476126270
Country of Origin
Indonesia

Dimensions

Size
Universal
Overall Length
7 in
Overall Width
0.5 in

Details

Item
Bandana
Color
Blue
Material
Cotton
Pattern
Solid
Features
Re-Usable
Cooling Method
Evaporative Cooling
Style
Over the Head
Standards
ASTM F2302/ASTM F1506/ CAT1/NFPA 70E
Hazard Risk Category (HRC)
1
Covers
Head
ATPV Rating
7.1 cal/sq cm
Closure Type
Tie
Color Family
Blue
Cooling
Yes
Material Trade Name
Acrylic Cotton
Garment Type
Bandana

Description

ATPV Rating 7.1 cal/sq cm, Closure Type Tie, Color Blue, Cooling Yes, Cooling Method Evaporative Cooling, Features Re-Usable, Garment Type Bandana, Bandana, Material Trade Name Acrylic Cotton, Pattern Solid, Size Universal, Standards ASTM F2302/ASTM F1506/ CAT1/NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.