Flame Resistant Cooling Bandana, Hi-Vis Lime, Cotton
Mfr # 6700FR
Zoro # G5161843
product price: $6.36
/eaKey Features
Color Family
Green
Style
Over the Head
ATPV Rating
7.1 cal/sq cm
Arc Flash PPE Category
1
Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6700FR
Zoro #
G5161843
UPC #
720476126010
Country of Origin
Indonesia
Dimensions
Size
Universal
Details
Item
Bandana
Color Family
Green
Style
Over the Head
ATPV Rating
7.1 cal/sq cm
Arc Flash PPE Category
1
Hazard Risk Category (HRC)
1
Covers
Head or Neck
Color
Green
Material
Cotton
Closure Type
Tie
Standards
ASTM F1506, ASTM F2302, Classified HRC1 Per NFPA 70E
Garment Type
Bandana
Cooling
Yes
Pattern
Solid
Cooling Method
Evaporative Cooling
Features
Just Re-Soak, Remains Hydrated for up to 4 Hours, Reusable, Soak in Water for 2-5 Minutes to Activate
Material Trade Name
Modacrylic Cotton Blend
Description
ATPV Rating 7.1 cal/sq cm, Arc Flash PPE Category 1, Closure Type Tie, Color Green, Cooling Yes, Cooling Method Evaporative Cooling, Features Just Re-Soak, Remains Hydrated for up to 4 Hours, Reusable, Soak in Water for 2-5 Minutes to Activate, Garment Type Bandana, Bandana, Material Trade Name Modacrylic Cotton Blend, Pattern Solid, Size Universal, Standards ASTM F1506, ASTM F2302, Classified HRC1 Per NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.