Flame Resistant Cooling Bandana, Hi-Vis Lime, Cotton
Mfr # 6710FR
Zoro # G5161825
product price: $15.39
/eaKey Features
Material
Cotton
Size
Universal
Pattern
Solid
Features
Re-Usable
Cooling Method
Evaporative Cooling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6710FR
Zoro #
G5161825
UPC #
720476126218
Country of Origin
Indonesia
Dimensions
Size
Universal
Overall Length
7 in
Overall Width
5 in
Details
Item
Bandana
Color
Lime
Material
Cotton
Pattern
Solid
Features
Re-Usable
Cooling Method
Evaporative Cooling
Covers
Head
ATPV Rating
7.1 cal/sq cm
Hazard Risk Category (HRC)
1
Style
Over the Head
Standards
ASTM F2302/ASTM F1506/ CAT1/NFPA 70E
Closure Type
Tie
Color Family
Lime
Garment Type
Bandana
Cooling
Yes
Material Trade Name
Acrylic Cotton
Description
ATPV Rating 7.1 cal/sq cm, Closure Type Tie, Color Lime, Cooling Yes, Cooling Method Evaporative Cooling, Features Re-Usable, Garment Type Bandana, Bandana, Material Trade Name Acrylic Cotton, Pattern Solid, Size Universal, Standards ASTM F2302/ASTM F1506/ CAT1/NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.