Zoro Homepage

Flame Resistant Liner, Black, Modacrylic

  • Mfr # 6882

  • Zoro # G5161782


product price: $38.89
/ea

Key Features

Color Family
Black
Style
Over the Head
ATPV Rating
20 cal/sq cm
Arc Flash PPE Category
2
Size
One Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6882
Zoro #
G5161782
UPC #
720476168829
Country of Origin
Indonesia

Dimensions

Size
One Size

Details

Item
Flame Resistant Liner
Color Family
Black
Style
Over the Head
ATPV Rating
20 cal/sq cm
Arc Flash PPE Category
2
Hazard Risk Category (HRC)
2
Covers
Ears, Head, Neck
Color
Black
Material
Modacrylic
Standards
ASTM F1506, NFPA 70E
Lining Material
Cotton Fleece Blend, Modacrylic
Areas Covered
Ears and Neck, Head
Protection Type
Cold-Condition Insulated
Features
Stands Up to Tough Environments
Material Trade Name
40% Cotton, 60% Modacrylic
Garment Type
Hard Hat Liner
Insulated for Cold Conditions
Yes
Includes Lining
Yes

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Ears and Neck, Head, Color Black, Features Stands Up to Tough Environments, Garment Type Hard Hat Liner, Includes Lining Yes, Insulated for Cold Conditions Yes, Flame Resistant Liner, Lining Material Cotton Fleece Blend, Modacrylic, Material Trade Name 40 Percent Cotton, 60 Percent Modacrylic, Protection Type Cold-Condition Insulated, Size One Size, Standards ASTM F1506, NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.