FR Balaclava, Over The Head, Head and Ears
Mfr # 6828
Zoro # G9167532
product price: $42.49
/eaKey Features
Color
Black
Material
Cotton Fleece
Size
Universal
Areas Covered
Head, Neck
Style
Balaclava
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6828
Zoro #
G9167532
UPC #
720476168287
Country of Origin
Indonesia
Dimensions
Size
Universal
Details
Item
Flame Resistant Balaclava
Color
Black
Material
Cotton Fleece
Areas Covered
Head, Neck
Style
Balaclava
Features
Help Keep Wearers Seen and Safe, Soft, Thermal Fabric Feels Comfortable Against your Skin
Insulated for Cold Conditions
Yes
Adjustment Type
Stretch
Standards
ASTM F1506, ATPV RATING, CAT 2, NFPA 70E
Lining Material
Fleece
Series
6828
Includes Lining
Yes
For Use With
Outdoor Work
Cleaning and Care Instructions
Machine Washable
High-Visibility
No
Garment Type
Balaclava
Description
Flame Resistant Balaclava, Style Balaclava, Garment Type Balaclava, Includes Lining Yes, Lining Material Fleece, Areas Covered Head, Neck, Adjustment Type Stretch, Material Cotton Fleece, Color Black, High-Visibility No, Size Universal, Cleaning and Care Instructions Machine Washable, Features Help Keep Wearers Seen and Safe, Soft, Thermal Fabric Feels Comfortable Against your Skin, Insulated for Cold Conditions Yes, Series 6828, Standards ASTM F1506, ATPV RATING, CAT 2, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.