FR Knit Cap, Beanie, Stretch Knit, Head
Mfr # 6820
Zoro # G9167523
product price: $35.35
/eaKey Features
Color
Black
Material
Cotton
Size
Universal
Areas Covered
Head
Style
Beanie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6820
Zoro #
G9167523
UPC #
720476168201
Country of Origin
China
Dimensions
Size
Universal
Length
10.5"
Height
9.8"
Width
0.5"
Details
Item
Flame Resistant Knit Cap
Color
Black
Material
Cotton
Areas Covered
Head
Style
Beanie
Features
Atpv Rating of 49.5 Cal/Cm2, Reflective Accent for Higher Visibility
Standards
ASTM F1506, NFPA 70E
Adjustment Type
Stretch Knit
Weight
3.52 oz
Fabric Weight
Cotton
Lining Material
Cotton Fleece
Material Trade Name
Cotton
Description
Areas Covered Head, Color Black, Features Atpv Rating of 49.5 Cal/Cm2, Reflective Accent for Higher Visibility, Flame Resistant Knit Cap, Material Trade Name Cotton, Size Universal, Standards ASTM F1506, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.