FR Winter Liner Mouthpiece, Mouth, Black
Mfr # 6872
Zoro # G9167566
product price: $10.69
/eaKey Features
Color
Black
Standards
ASTM F1506, NFPA 70E
Style
Over the Face
Size
Universal
Material
Cotton Twill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6872
Zoro #
G9167566
UPC #
720476168720
Country of Origin
Indonesia
Dimensions
Size
Universal
Details
Color
Black
Standards
ASTM F1506, NFPA 70E
Style
Over the Face
Item
Flame Resistant Winter Liner Mouthpiece
Material
Cotton Twill
Adjustment Type
Adjustable Hook-and-Loop
Features
Flame Resistant Lining, Flame Resistant Outer Shell
Material Trade Name
40% Cotton Twill, 60% Modacrylic Cotton
ATPV Rating
20 cal/sq cm
Closure Type
Hook-and-Loop
Arc Flash PPE Category
2
Areas Covered
Mouth
Lining Material
40% Cotton, 60% Modacrylic Cotton
Fabric Weight
40% Cotton Twill, 60% Modacrylic Cotton
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Mouth, Closure Type Hook-and-Loop, Color Black, Features Flame Resistant Lining, Flame Resistant Outer Shell, Flame Resistant Winter Liner Mouthpiece, Lining Material 40 Percent Cotton, 60 Percent Modacrylic Cotton, Material Trade Name 40 Percent Cotton Twill, 60 Percent Modacrylic Cotton, Size Universal, Standards ASTM F1506, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.