Freezer Jacket
- Mfr # 6464
- Zoro # G823933315
product price:Â
$
140.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Insulated for Cold Conditions
Yes
Waist Style
Elastic
Cleaning and Care Instructions
Machine Wash
Size-Body Type
Regular
Includes Lining
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6464
- Zoro #
- G823933315
- UPC #
- 0720476411345
- Country of Origin
- China
Dimensions
- Size-Body Type
- Regular
- Size
- L
- Fits Chest Size
- (2) D-Rings for Convenient Access to Keys, ID Badge, Glove Clips, etc., Elastic Waist Bungee and Long Tail Seal in Warmth, Pen/Stylus Holder for Quick, Easy Access and Storage
- Bottle Size
- L
- Size - Alpha
- L
Description
Freezer Jacket, Garment Type Jacket, Length Type Thigh, Gender Unisex, Container Type Freezer, Insulated for Cold Conditions Yes, Material Polyester Nylon, Front Closure Type Buttons, Snaps, Zipper, Includes Lining Yes, Number of Outside Pockets 2, Color Navy, Size-Body Type Regular, Temperature Rating -20 to -60 Degrees F, Lining Material 100 Percent Polyester Fleece, Size - Alpha L, Cleaning and Care Instructions Machine Wash, Cuff Style Rib Knit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.