Zoro Homepage

Gear Bag, Multicolor, Polyester

  • Mfr # 5877SK

  • Zoro # G613172696


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Material
Polyester
Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5877SK
Zoro #
G613172696
UPC #
720476132370
Country of Origin
China

Dimensions

Size
S

Details

Item
Gear Bag
Color
Multicolor
Material
Polyester

Description

The Arsenal 5877K Softshell Tool Case Kit is built for easy storage and organization of small tools, accessories or personal items, while also remaining compact enough to easily transport and store. Crafted with a durable 600D polyester material and water-resistant backing, these zippered bags are designed to protect gear for long-lasting use. This tool case opens completely and lays flat for easy access and viewing. Two mesh, zippered pockets in the interior make for complete and easy organization of small items and tools, while an exterior ID card window holds business cards and jobsite IDs for easy identification. A top grab handle makes for easy transport. MULTI-PACK This softshell tool case multi-pack contains all five colors, available in small or large, to color coordinate equipment for easy identification and access on the go. Ideal for installers, electricians, carpenters, HVAC workers and various trade professionals, as well as for personal use for home organization, photographers or makeup artists.


  • ORGANIZATION - Stores hand tools (screwdrivers, hex keys, pliers, cutting tools), accessories (tool bits, sockets, etc.), PPE, cables and more
  • BUILT TO LAST - Durable 600D polyester protects gear for long-lasting use
  • LAY-FLAT DESIGN - Clamshell zipper closure opens completely for easy access and viewing
  • MULTI-COLOR KIT - Contains all five colors for easy identification and coordination
  • INTERIOR POCKETS - 2 zippered mesh pockets for visibility
  • WATER-RESISTANT BACKING - Helps to repel water and stains
  • HEAVY-DUTY ZIPPERS - Secure gear inside
  • TOP GRAB HANDLE - For quick transport
  • S DIMENSIONS // CAPACITY - 7.5in L x 4.5in W x 3in H // 19cm x 12cm x 8cm; 1.5L // 90ci

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.