Zoro Homepage

Gear Bag, Olive, Polyester

  • Mfr # 5020SP

  • Zoro # G712532643


product price: $28.99
/ea

Key Features

Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020SP
Zoro #
G712532643
UPC #
720476133261
Country of Origin
China

Dimensions

Size
S

Details

Item
Gear Bag
Color
Olive
Material
Polyester

Description

Duffel Bag,General Duty,Poly,Olive,S


  • BUILT TO LAST - Durable 600D polyester material and heavy-duty webbing straps protect gear for long-lasting use
  • WATER-RESISTANT BACKING - Helps to repel water and stains
  • LARGE OPENING - Zippered opening for storing gear
  • INTERIOR ORGANIZATION - Mesh side pocket and 2 small slots for accessory storage and organization
  • TWO EXTERIOR SIDE POCKETS - Zippered closure to store accessories for quick access
  • OPTIONAL SHOULDER STRAP - Adjustable shoulder strap for comfort when transporting heavy gear
  • TOP GRAB HANDLE - For quick transport
  • HEAVY-DUTY ZIPPERS - Secure gear inside the duffel
  • XS DIMENSIONS // CAPACITY - 18in L x 9in W x 9in H // 46cm x 23cm x 23cm // 24L // 1,458 ci

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.