Shop ERGODYNE
See all product information
Create Account
Glove, A4, HPPE Knit, 2XL, PR
- Mfr # 7040
- Zoro # G501700659
product price:Â
$
7.75
/pr
Sold in multiples of 6Â prs for
$46.50
Key Features
Color
Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7040
- Zoro #
- G501700659
- UPC #
- 720476180166
- Country of Origin
- China
- Color
- Lime
Dimensions
- Glove Size
- 2XL
Description
Coated glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, EN 388 Rating 4X42D, Standards ANSI 105, EN 388, Insulated No, Base Coating Material Uncoated, Palm Type Uncoated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance Breathability, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.