Glove Clip, Black, 9"
Mfr # 3400
Zoro # G5085250
product price: $3.35
/eaSold in multiples of 6 for $20.10
Key Features
Material
Plastic
Depth
1 1/2 in
Length
6 1/2 in
Brand and Series
Ergodyne Squids 3400
Belt Attachment Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3400
Zoro #
G5085250
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 1/2 in
Length
6 1/2 in
Glove Clip Width
1 in
Details
Item
Glove Holder Clips
Color
Black
Material
Plastic
Brand and Series
Ergodyne Squids 3400
Belt Attachment Material
Plastic
Glove Holder Style
Detachable, Double-Clip
Glove Clip Material
Plastic
Series
Squids 3400
Maximum Clip Opening
1/2 in
Description
Glove Holder Clips, Belt Attachment Material Plastic, Color Black, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style Detachable, Double-Clip, Length 6 1/2 in, Maximum Clip Opening 1/2 in, Series Squids 3400, Brand and Series Ergodyne Squids 3400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.