GloveHolderClip, Plastic, Granite, 6inL
Mfr # 3405
Zoro # G600404021
product price: $3.15
/eaSold in multiples of 6 for $18.90
Key Features
Color
Granite
Material
Plastic
Width
2"
Glove Clip Width
1 in
Glove Holder Style
Detachable, Belt Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3405
Zoro #
G600404021
UPC #
720476191254
Country of Origin
United States
Dimensions
Width
2"
Glove Clip Width
1 in
Length
6 in
Details
Item
Glove Holder Clip
Color
Granite
Material
Plastic
Glove Holder Style
Detachable, Belt Clip
Series
Squids 3405
Maximum Clip Opening
1/2 in
Glove Clip Material
Plastic
Features
Durable, Belt Loop, Temperature Resistant, Chemical Resistant, Easy to Use, Strong, Non-conductive, Dual Clip, Break Resistant
Brand and Series
Ergodyne Squids 3405
Belt Attachment Material
Plastic
Description
Glove Holder Clip, Belt Attachment Material Plastic, Color Granite, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style Detachable, Belt Clip, Length 6 in, Maximum Clip Opening 1/2 in, Series Squids 3405, Brand and Series Ergodyne Squids 3405
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.