Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, Recycled Polyethylene Terephthalate, Green, XL 1 PR

  • Mfr # 7002-ECO

  • Zoro # G111994097


product price: $3.25
/pr
Sold in multiples of 12 for $39.00

Key Features

Color
Green
Glove Coating Material
Recycled Polyethylene Terephthalate
Thickness
15-gauge
Standards
ANSI/ISEA 105-2016, Level 4 Abrasion Resistant, Level 2 Puncture Resistant, EN 388: 3131 standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7002-ECO
Zoro #
G111994097
UPC #
720476105657
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
15-gauge

Details

Item
Gloves
Color
Green
Glove Coating Material
Recycled Polyethylene Terephthalate
Standards
ANSI/ISEA 105-2016, Level 4 Abrasion Resistant, Level 2 Puncture Resistant, EN 388: 3131 standards

Description

The ProFlex 7002 ECO Recycled PU Coated Gloves feature PU coated palms for excellent grip and dexterity. The form fitting 15 gauge post consumer recycled polyester knit 37% of gloves are made with recycled polyethylene terephthalate protects from cuts and knicks without compromising flexibility or comfort. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out. Touchscreen capable fingertips make it easy for workers to swipe, tap and type on smartphones and tablets without having to remove their work gloves. PU COATED PALMS FOR ALL PURPOSE GRIP The palms of these safety gloves are dipped in PU polyurethane, a strong but flexible coating that delivers secure grip with enhanced dexterity on a variety of surfaces. ANSI/ISEA 105 2016 LEVEL 4 ABRASION RESISTANCE // 15 GAUGE KNIT The 15 gauge seamless recycled polyester knit is tested to ANSI/ISEA 105 2016 level 4 abrasion resistance for general purpose projection against abrasive objects and surfaces. Gauge indicates the number of stitching rows per incha higher gauge will have more flexibility and less bulk. When selecting safety work gloves, workers should look for the best possible balance of dexterity and protection for their job. These PU coated utility gloves are ideal for construction, assembly, manufacturing, automotive and more. POST CONSUMER RECYCLED MATERIALS These gloves are made from recycled polyethylene terephthalate rPET, which is produced by converting water bottles into polyester yarn through chip making and spinning. The yarn is then knitted and dyed and sent to the manufacturer for proper glove cutting and sewing. Each pair of gloves is equivalent to 80% of one 16.9oz // 500mL plastic water bottle. BLUE MARBLE Change takes the courage to think differently about everythingeven the most Tenacious Work Gear on the planet. From reducing waste to incorporating sustainable materials and practices whenever and whenever possible, our Blue Marble mission honors the need to do better without compromising quality or performance, ensuring every worker heads home safe, sound and happy when the whistle blows.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.