Zoro Homepage

GloWear 8140BA Type O Class 1 Breakaway Sash Orange, XL/2XL

  • Mfr # 27018

  • Zoro # G508415471


product price: $50.79
/ea

Key Features

Color
Orange
ANSI Type
Type O
ANSI Class
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27018
Zoro #
G508415471
UPC #
720476270188
Country of Origin
China

Dimensions

Size
XL/2XL

Details

Color
Orange
ANSI Type
Type O
ANSI Class
1

Description

Ergodyne 27018 class 1 sash: compliance and comfort all in one tight package. features: ansi-compliant oxford polyester 1.375 ansi- compliant 3m scotchlite high gloss reflective x-back design breakaway shoulders and sides pockets: one outside application: parking lot attendant shopping cart wrangler warehousing/distribution baggage handler delivery vehicle drivers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.