Shop ERGODYNE
See all product information
Create Account
GloWear 8205HL Type R Class 2 SuperEcono Mesh Safety Vest, Lime, 2/3XL
Mfr # 20977
Zoro # G4074699
product price: $7.45
/eaKey Features
Color
Lime
ANSI Class
2
Material
Polyester
Standards
ANSI 107 Type R Class 2
For Use With
Safety & Visibility
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20977
- Zoro #
- G4074699
- UPC #
- 720476209775
- Country of Origin
- Indonesia
Dimensions
- Size
- 2X-Large to 3X-Large
Details
- Item
- Mesh Safety Vest
- Color
- Lime
- ANSI Class
- 2
- Material
- Polyester
- Standards
- ANSI 107 Type R Class 2
- For Use With
- Safety & Visibility
- ANSI Type
- R
Description
ergodyne® GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, 2X-/3X-Large
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.