Shop ERGODYNE
See all product information
Create Account
GloWear 8210Z Class 2 Economy Mesh Vest, Polyester, Lime, 4X-Large/5X-Large
Mfr # 21059
Zoro # G223334026
product price:Â $10.95
/eaKey Features
Material
Polyester
Standards
ANSI 107
ANSI Class
2
Total Number of Pockets
2
Color
Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21059
- Zoro #
- G223334026
- UPC #
- 720476210597
- Country of Origin
- Indonesia
Dimensions
- Size
- 4XL/5XL
Details
- Material
- Polyester
- Standards
- ANSI 107
- ANSI Class
- 2
- Total Number of Pockets
- 2
- Item
- Safety Vest
- Color
- Lime
Description
The GloWear 8210Z Class 2 Type R Economy Mesh Vest has one inside and one outside pocket. Zipper closure.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.