Shop ERGODYNE
See all product information
Create Account
GloWear 8210Z Class 2 Economy Mesh Vest, Polyester, Orange, 2X-Large/3X-Large
Mfr # 21047
Zoro # G914760042
product price: $11.99
/eaKey Features
Standards
ANSI 107
Color
Orange
Number of Outside Pockets
2
Material
Polyester
ANSI Class
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21047
- Zoro #
- G914760042
- UPC #
- 720476210474
- Country of Origin
- Indonesia
Dimensions
- Size
- 2X-Large/3X-Large
Details
- Standards
- ANSI 107
- Color
- Orange
- Number of Outside Pockets
- 2
- Material
- Polyester
- Item
- Safety Vest
- ANSI Class
- 2
Description
The GloWear 8210Z Class 2 Type R Economy Mesh Vest has one inside and one outside pocket. Zipper closure.
- • ANSI-compliant polyester mesh (3.3 oz).
- • Zipper closure.
- • Features 2 ANSI-compliant reflective tape.
- • One interior and one exterior pocket.
- • Single mic tab.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.