GloWear 8310HL Class 3 Economy Vest, Lime, L/XL
- Mfr # 22025
- Zoro # G304901505
product price:Â
$
24.75
/ea
Sold in multiples of 2 for
$49.50
Key Features
Size
L/XL
ANSI Class
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22025
- Zoro #
- G304901505
- UPC #
- 720476220251
- Country of Origin
- China
- Item
- Hi-Vis Economy Vest
- ANSI Class
- 3
Dimensions
- Size
- L/XL
Description
Glowear 8310hl class 3 economy vest, lime, l/xl class 3 economy vest: mesh fabric, hook & loop closure. ansi-certified polyester mesh (3.3 oz.) hook & loop closure 2 level 2 ansi-certified tape pockets: one inside lime, orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.