Shop ERGODYNE
See all product information
Create Account
GloWear 8925 Class E Thermal Pants, Orange, 2XL
- Mfr # 24446
- Zoro # G902664383
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Material
100% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24446
- Zoro #
- G902664383
- UPC #
- 720476244462
- Country of Origin
- Canada
Dimensions
- Size
- 2XL
Details
- Color
- Orange
- Material
- 100% Polyester
Description
GLOWEAR® 8925 CLASS E THERMAL PANTS, ORANGE, 2-X-LARGE
- WEATHERPROOF OUTER SHELL CONSTRUCTED OF 100% POLYESTER BREATHABLE PU COATING 80G 3MTM THINSULATETM LINING 2 LEVEL 2 ANSI-CERTIFIED TAPE (3MTM SCOTCHLITE) LIME OR ORANGE POCKETS: 2 SIDE POCKETS S, M, L, XL, 2XL, 3XL, 4XL, 5XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.