Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Coated Waterproof Winter Work Gloves, XL, PK144

  • Mfr # 7501-CASE

  • Zoro # G100487685


product price: $810.99
/pk 144, $5.63/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Gray
Coating Material
Latex, Nitrile
Application
Handling Goods, Construction
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7501-CASE
Zoro #
G100487685
UPC #
720476179351
Country of Origin
China

Dimensions

Size
XL
Length
11 in
Glove Width
6.25 in

Details

Item
Coated Waterproof Winter Work Gloves
Color
Gray
Coating Material
Latex, Nitrile
Application
Handling Goods, Construction
Features
Comfortable, Cut Resistant, Superior Grip, Water Proof, Abrasion Resistant, Machine Washable; Work Gloves; Thermal Protection

Description

Gray Coated Waterproof Winter Work Gloves, XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.