Zoro Homepage

Gray Hard Hat Mounted Fan Kit

  • Mfr # 8884

  • Zoro # G116285763


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8884
Zoro #
G116285763
UPC #
720476602934
Country of Origin
China

Description

The Skullerz 8884 Hard Hat Mounted Fan integrates seamlessly with Skullerz Hard Hats and Safety Helmets to provide targeted and long-lasting cooling for your head and neck. This battery-operated fan offers multiple modes, including a low mode for up to 12 hours, a high mode for 8 hours and a turbo mode for 6 hours. An adjustable vent provides direct cooling wherever you need it most. With its compact design and quiet operation, this fan ensures cooling without distraction. EASY INSTALLATION The fan is versatile and easy to install, offering two options: use the dual-mounted strap to fit it on most hard hats and safety helmets, or skip the strap and attach the fan and battery pack directly to the built-in front and rear mounting slots on Skullerz Hard Hats and Safety Helmets. When paired with a Full Brim Safety Helmet or Hard Hat, the fan can be secured to the brim with a durable metal clasp. When pairing the fan with a cap-style safety helmet, slide the adapter to the front mount and attach the fan to the adapter. The hinged bracket allows the fan to fold away or extend to your preferred cooling position. It includes a rechargeable modular battery that can be swapped with a spare to extend runtime, making it ideal for long shifts or extended periods in the heat. For added convenience, the battery pack features 2 USB ports, allowing you to power 2 fans simultaneously. Customize your cooling and stay comfortable-this fan is built to keep a cool head on the toughest jobs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.