
Gray Mesh Face Shield for Hard Hat & Safety Helmet
Mfr # 8989
Zoro # G806591464
product price: $47.25
/eaKey Features
Standards
Meets ANSI Z87.1
Primary Lens Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8989
Zoro #
G806591464
UPC #
720476602477
Country of Origin
Taiwan, Province of China
Details
Standards
Meets ANSI Z87.1
Primary Lens Color
Gray
Description
The Skullerz 8989 Hard Hat Mesh Face Shield is designed to increase eye and face protection for those using Skullerz Hard Hats or Safety Helmets. This steel mesh face shield protects against flying debris and particles while also permitting airflow for increased comfort.
This safety face shield features 3 pivoting positions - fully down to provide full face protection, mid-way or fully up and out of the way. The adapter can be adjusted forward or backward to accommodate other hard hart or safety helmet accessories such as headlamps. Integrated accessory slots on the face shield adapter allow users to attach Skullerz Earmuffs while face shield is installed and in use. For added protection, pair this face shield with Skullerz Safety Glasses or Sunglasses.
The face shield adapter seamlessly integrates into Skullerz Hard Hat and Safety Helmet's dedicated side accessory mounting slots. This safety face shield is tested to ANSI Z87.1 requirements.
This safety face shield features 3 pivoting positions - fully down to provide full face protection, mid-way or fully up and out of the way. The adapter can be adjusted forward or backward to accommodate other hard hart or safety helmet accessories such as headlamps. Integrated accessory slots on the face shield adapter allow users to attach Skullerz Earmuffs while face shield is installed and in use. For added protection, pair this face shield with Skullerz Safety Glasses or Sunglasses.
The face shield adapter seamlessly integrates into Skullerz Hard Hat and Safety Helmet's dedicated side accessory mounting slots. This safety face shield is tested to ANSI Z87.1 requirements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.