Zoro Homepage

Gray Rechargeable Hard Hat Accessory Power Bank

  • Mfr # 8883

  • Zoro # G816285698


product price: $57.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8883
Zoro #
G816285698
UPC #
720476602965
Country of Origin
China

Description

The Skullerz 8883 Rechargeable Hard Hat Accessory Power Bank is designed to power a variety of devices, including the Skullerz 8884 Hard Hat Fan and 8886 Wide Beam Headlamp, small USB-C devices, phones and more. This battery pack easily installs onto Ergodyne hard hats and safety helmets using their built-in accessory mounts, eliminating the need for straps. With a powerful 3350mAh capacity battery, it delivers up to 10W of total power, providing reliable energy for your essential tools and gadgets. The battery includes two USB-C ports for both input and output, enabling you to charge or power two USB devices simultaneously. For added convenience, the battery includes a USB-C to USB-A cable, ensuring compatibility with a wide range of devices. A magnetic back securely attaches to metal surfaces, providing hands-free access and convenient storage. Built-in smart protection ensures safe and efficient operation by avoiding overcharging, short circuits or extreme temperatures. Four LED indicators make it easy to monitor the remaining charge, keeping you informed throughout the day. This battery power bank has a drop-test rating of 6.6ft // 2m and is IP54 rated for dust and water resistance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.