Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray, XS, 1 PR

  • Mfr # 7024

  • Zoro # G310988736


product price: $6.79
/pr
Sold in multiples of 2 for $13.58

Key Features

Glove Size
XS
Color
Gray
Standards
EN388 4X42B, ANSI/ISEA 105-2016 level A2 cut resistant, level 5 abrasion resistant and level 3 puncture resistant standards
Glove Coating Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7024
Zoro #
G310988736
UPC #
720476104018
Country of Origin
China

Dimensions

Glove Size
XS

Details

Color
Gray
Standards
EN388 4X42B, ANSI/ISEA 105-2016 level A2 cut resistant, level 5 abrasion resistant and level 3 puncture resistant standards
Glove Coating Material
Polyurethane

Description

The ProFlex 7024 PU Coated Cut-Resistant Gloves feature PU coated palms for excellent grip and dexterity, plus ANSI/ISEA 105-2016 level A2 cut protection for safety around sharp materials. Tested to ANSI/ISEA 105-2016 level 5 abrasion resistance, these work gloves are built to withstand tough environments. The form-fitting 13-gauge HPPE nylon-spandex knit protects from cuts without compromising flexibility or comfort. The snug knit cuffs are longer than most on the market, which enhances fit and extends protection while keeping dirt and debris out. PU COATED PALMS FOR ALL-PURPOSE GRIP The palms of these gloves are dipped in PU polyurethane, a strong but flexible coating that delivers secure grip with enhanced dexterity on a variety of surfaces. ANSI/ISEA 105-2016 LEVEL A2 CUT RESISTANCE & LEVEL 5 ABRASION RESISTANCE 13-GAUGE KNIT The 13-gauge seamless HPPE polyester-spandex knit is tested to ANSI/ISEA 105-2016 level A2 cut protection and level 5 abrasion resistance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.