Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray, XS, 1 PR

  • Mfr # 7072

  • Zoro # G810988731


product price: $16.85
/pr

Key Features

Glove Size
XS
Color
Gray
Standards
EN388 4X44F, ANSI/ISEA 105-2016 level A7 cut resistant, level 6 abrasion resistant and level 5 puncture resistant standards
Glove Coating Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7072
Zoro #
G810988731
UPC #
720476103110
Country of Origin
China

Dimensions

Glove Size
XS

Details

Color
Gray
Standards
EN388 4X44F, ANSI/ISEA 105-2016 level A7 cut resistant, level 6 abrasion resistant and level 5 puncture resistant standards
Glove Coating Material
Nitrile

Description

The ProFlex 7072 Nitrile Coated Cut-Resistant Gloves feature industry-leading ASX coated palms for superior gripping on wet, oily or dry surfaces. Also unique to this glove is the combination of incredibly high ANSI/ISEA 105-2016 level A7 cut resistance with a lightweight and flexible 18g tungsten knit for no-bulk, form-fitting comfort. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.ASX NITRILE COATED PALMS FOR TOP PERFORMING GRIP ON ANY SURFACECoated in ASX nitrile, a.k.a. All Surface Extreme, these work gloves are among the best in the industry for material handling on all surfaces. With 20% better grip performance than sandy nitrile, ASX outperforms all other dips on wet, oily and dry surfaces. To enhance breathability, they are dipped in a smooth nitrile coating that allows airflow to pass through. Then, they are dipped in ASX nitrile to absorb and disperse liquids from the surface.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.